Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U75XT036AA3 https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-U75LJ006AA3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1NXxpbWFnZS9qcGVnfGFEZzJMMmczTmk4eE1EUXhPVE0wTWprek5EQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYMVUzTlV4S01EQTJRVUV6WHpNd01IZ3pNREF1YW5CbnxlYjQ1ZTQzYTFkMTI0N2RlZmI5ZGIyMTQzM2U3MzQwMjYyOTFkNmNmMTkxYmYzNjU0OGY0MmY4MzQ0MzM0ZGFl
21589091 Hand Tools 

GUARD AIR GUARD AIR

U75XT036AA3

Description

U75XT036AA3 PISTOL GRIP AIR GUN ; 36" ALUMINUM EXTENSION/ZINC ALLOY NOZZLE

Blow Gun; Cast Aluminum Body Material; Long Trigger Control Type; 36" Nominal Extension Length; 1" Nominal Height; 3/8" FNPT Inlet Size; 43" Nominal Length; Aluminum Extension Material; 120 PSI Maximum Operating Pressure; 80 PSI Minimum Operating Pressure; 8" Nominal Width

Part #

U75XT036AA3

BDI #
21589091

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

92.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 92.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GUARD AIR
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0690773012555
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://www.guardaircorp.com
Weight / LBS
1.65
Product Detail
Blow Gun
Product Specification
Cast Aluminum Body Material; Long Trigger Control Type; 36" Nominal Extension Length; 1" Nominal Height; 3/8" FNPT Inlet Size; 43" Nominal Length; Aluminum Extension Material; 120 PSI Maximum Operating Pressure; 80 PSI Minimum Operating Pressure; 8" Nominal Width
Long Description
Blow Gun; Cast Aluminum Body Material; Long Trigger Control Type; 36" Nominal Extension Length; 1" Nominal Height; 3/8" FNPT Inlet Size; 43" Nominal Length; Aluminum Extension Material; 120 PSI Maximum Operating Pressure; 80 PSI Minimum Operating Pressure; 8" Nominal Width