https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-LZR600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTJ8aW1hZ2UvanBlZ3xhR1UwTDJnd1lTOHhNRE15T0RrME16VTFPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNek0xWDB4YVVqWXdNRjh6TURCNE16QXdMbXB3Wnd8YmU5YWY1ODFkZjkyYTRmODM0ZTQ0NTcwMmVlZDZiMzhkYTIzN2U4M2JjOGFmMjAzYjc5MDhjNjhjZjhiYTgxOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-LZR600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTJ8aW1hZ2UvanBlZ3xhR1UwTDJnd1lTOHhNRE15T0RrME16VTFPRFk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNek0xWDB4YVVqWXdNRjh6TURCNE16QXdMbXB3Wnd8YmU5YWY1ODFkZjkyYTRmODM0ZTQ0NTcwMmVlZDZiMzhkYTIzN2U4M2JjOGFmMjAzYjc5MDhjNjhjZjhiYTgxOQ
GUARDAIR
GUARDAIR
LZR600
GUARDAIR GUARDAIR
Description
LZR600 LAZER PALM SWITCH AIR GUN ; METAL LIGHTWEIGHT COMFORT TRIGGER
Blow Gun; 8CFM Nominal Air Consumption; Cast Aluminum Body Material; Palm Actuated Control Type; 4" Nominal Height; 1/4" FNPT Inlet Size; 5" Nominal Length; Steel/Brass/Alcryn Material; 100 dB Nominal Noise Level; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 0.6LB Output; 0.9" Nominal Width
Part #
LZR600
BDI #
24869886
Details
31.97
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/LZR600/p/24869886
Your Price
$ 31.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0690773019059
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-LZR600
Weight / LBS
0.45
Product Detail
Blow Gun
Product Specification
8CFM Nominal Air Consumption; Cast Aluminum Body Material; Palm Actuated Control Type; 4" Nominal Height; 1/4" FNPT Inlet Size; 5" Nominal Length; Steel/Brass/Alcryn Material; 100 dB Nominal Noise Level; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 0.6LB Output; 0.9" Nominal Width
Long Description
Blow Gun; 8CFM Nominal Air Consumption; Cast Aluminum Body Material; Palm Actuated Control Type; 4" Nominal Height; 1/4" FNPT Inlet Size; 5" Nominal Length; Steel/Brass/Alcryn Material; 100 dB Nominal Noise Level; Venturi Nozzle Type; 120PSI Maximum Operating Pressure; 0.6LB Output; 0.9" Nominal Width

