

WESTERN ENTERPRISES
WESTERN ENTERPRISES
QDB50
WESTERN ENTERPRISES WESTERN ENTERPRISES
Description
QDB50 QUICK CONNECTHOSE (SMARTCATALOG)
Quick Connect; Hose To Hose Connection Type; Fuel Gas/Oxygen Gas Type; Brass Material; 9/16"-18 UNF Thread; Female Socket With Rotational Locking Feature; Male Plug Type
Part #
QDB50
BDI #
26535870

Details
167.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/QDB50/p/26535870
Your Price
$ 167.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
698944117764
Weight / US pound
0.58
Product Group - BDI
G00360
Noun
Connect
Keyword String
Quick
Manufacturer Item Number
312-QDB50
Product Detail
Quick Connect
Product Specification
Hose To Hose Connection Type; Fuel Gas/Oxygen Gas Type; Brass Material; 9/16"-18 UNF Thread; Female Socket With Rotational Locking Feature; Male Plug Type
Long Description
Quick Connect; Hose To Hose Connection Type; Fuel Gas/Oxygen Gas Type; Brass Material; 9/16"-18 UNF Thread; Female Socket With Rotational Locking Feature; Male Plug Type