

MARSHALLTOWN
MARSHALLTOWN
RED700083C
MARSHALLTOWN MARSHALLTOWN
Description
RED700083C BLUNT LUTE, 36" W/7' HANDLE AND T CONNECTOR (SMARTCATALOG)
Lute Rake; 36" Blade Length; Magnesium Blade Material; 7' Handle Length; Aluminum Handle Material; T-Connector Handle Type; Blunt Tine Shape
Part #
RED700083C
BDI #
27777661

Details
199.12990000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/RED700083C/p/27777661
Your Price
$ 199.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
755719165808
Weight / US pound
6.38
Product Group - BDI
G00210
Noun
Rake
Keyword String
Lute
Manufacturer URL
https://www.marshalltown.com
Product Detail
Lute Rake
Product Specification
36" Blade Length; Magnesium Blade Material; 7' Handle Length; Aluminum Handle Material; T-Connector Handle Type; Blunt Tine Shape
Long Description
Lute Rake; 36" Blade Length; Magnesium Blade Material; 7' Handle Length; Aluminum Handle Material; T-Connector Handle Type; Blunt Tine Shape