

WESTERN ENTERPRISES
WESTERN ENTERPRISES
RP320200
WESTERN ENTERPRISES WESTERN ENTERPRISES
Description
RP320200 REGULATOR, CO2 200LB SPRING (SMARTCATALOG)
Regulator and Flowmeter; Brass Body Material; 1/4" NPT Female Connection Type; Preset 200 psig Flow Range; Carbon Dioxide Gas Type; CGA 320 Inlet Connection; 3 Maximum Inlet Pressure; 000 psig1/4" NPT Female Outlet Connection
Part #
RP320200
BDI #
26532555

Details
154.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/RP320200/p/26532555
Your Price
$ 154.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
23270000
EAN
698944086442
Weight / US pound
1.41
Product Group - BDI
G00360
Noun
Regulator and Flowmeter
Manufacturer Item Number
312-RP320200
Product Detail
Regulator and Flowmeter
Product Specification
Brass Body Material; 1/4" NPT Female Connection Type; Preset 200 psig Flow Range; Carbon Dioxide Gas Type; CGA 320 Inlet Connection; 3 Maximum Inlet Pressure; 000 psig1/4" NPT Female Outlet Connection
Long Description
Regulator and Flowmeter; Brass Body Material; 1/4" NPT Female Connection Type; Preset 200 psig Flow Range; Carbon Dioxide Gas Type; CGA 320 Inlet Connection; 3 Maximum Inlet Pressure; 000 psig1/4" NPT Female Outlet Connection