https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129676-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTl8aW1hZ2UvanBlZ3xhRGczTDJnM1pTOHhNREUwTVRrNE5ERXlPVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprMk56WmZNekF3V0RNd01DNXFjR2N8Yjc4NjA4MTdkYzcxMDg2YzQ2NmQ1YzE2OGY3ZWU2ODY3MzdmOTRmMmI2OTEzYTk1NzA3YWQzY2VkYTFmNWJkNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25129676-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTl8aW1hZ2UvanBlZ3xhRGczTDJnM1pTOHhNREUwTVRrNE5ERXlPVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWprMk56WmZNekF3V0RNd01DNXFjR2N8Yjc4NjA4MTdkYzcxMDg2YzQ2NmQ1YzE2OGY3ZWU2ODY3MzdmOTRmMmI2OTEzYTk1NzA3YWQzY2VkYTFmNWJkNg
COXREELS
COXREELS
TSH-N-475-HV
COXREELS COXREELS
Description
TSH-N-475-HV SPRING REWIND HOSE REEL ; 1/2"X75' BRASS 300PSI HI-VISIBILITY
Air Hose Reel; 25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 75FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
Part #
TSH-N-475-HV
BDI #
25129676
Details
1262.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/TSH-N-475-HV/p/25129676
Your Price
$ 1,262.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
36.9
EAN
0674255752733
Product Group - BDI
F02192
Noun
Reel
Keyword String
Air Hose
Manufacturer URL
https://www.coxreels.com
Manufacturer Item Number
170-TSH-N-475-HV
Product Detail
Air Hose Reel
Product Specification
25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 75FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
Long Description
Air Hose Reel; 25-1/2" Nominal Height; 1/2" Nominal Hose Inside Diameter; 75FT Hose Length; 3/4" Nominal Hose Outside Diameter; 24" Nominal Length; CPC Powder Coat Process; Professional Grade Heavy Duty Steel; PVC/Rubber Hose Material; 300PSI at 70 Deg F Nominal Operating Pressure; T Series Supreme-Duty Model Type; 9-3/8" Nominal Width
