Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WN36 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-WN16-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3M3xpbWFnZS9qcGVnfGFETmtMMmc0TkM4eE1EazNOVE13TVRZek1qQXpNQzlOUmxKRVZrTllXRmhZV0ZoZlYwNHhObDh6TURCNE16QXdMbXB3Wnd8ZTg3MmQ5YWYwYWQzNjdlNjM4M2M3ZDg4ZWNkNWIwNzkyYTI5ZWNjNGZmYzhlODFjM2U0ZjMxNmE3ZmM0NzBlZA
17282266 Tools 

DIXON VALVE DIXON VALVE

WN36

Description

WN36 HEX WRENCH GRIP ; 3" WELD-ON GLOBAL INVESTMENT CS

Wrench Grip; Global Investment Cast Steel Material; 3" Size

Part #

WN36

BDI #
17282266

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.02 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.363
Product Group - BDI
F02234
Noun
Grip
Keyword String
Wrench
Manufacturer URL
https://dixonvalve.com
Product Detail
Wrench Grip
Product Specification
Global Investment Cast Steel Material; 3" Size
Long Description
Wrench Grip; Global Investment Cast Steel Material; 3" Size