HABASIT BELTING
HABASIT BELTING
HAL-12E W=110MM L=6476MM
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING HAL-12E W=110MM L=6476MM
Part #
HAL-12E W=110MM L=6476MM
BDI #
24086516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Unclassified/HAL-12E-W=110MM-L=6476MM/p/24086516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M00132