https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000193746-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFHSm1MMmd3WWk4eE1Ea3hORGt6TmpZeE9UQXpPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3pOelEyWHpNd01IZ3pNREF1YW5CbnxhMzYwYWU5NDA1NmVhMGRhNmUwMTc4N2MyM2M3OTQ1ZWQ2ZmFhMmY5NTY2MjM2YmNkMDQ3MzZkYzYxODI1MTg1
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000193746-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFHSm1MMmd3WWk4eE1Ea3hORGt6TmpZeE9UQXpPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3pOelEyWHpNd01IZ3pNREF1YW5CbnxhMzYwYWU5NDA1NmVhMGRhNmUwMTc4N2MyM2M3OTQ1ZWQ2ZmFhMmY5NTY2MjM2YmNkMDQ3MzZkYzYxODI1MTg1
125581
Permanent Magnet DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
CDP3320
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDP3320 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 90VDC NEMA TENV
DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length
Part #
CDP3320
BDI #
125581
Details
1076.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/CDP3320/p/125581
Your Price
$ 1,076.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
12.245
EAN
0781568124406
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
13.19 Inch | 335.026 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

