https://www.bdiexpress.com/medias/INDVGEASSYXX-BDGD-685-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NHxpbWFnZS9qcGVnfGFEZGpMMmcyTWk4eE1EYzJPRFE1TkRVMU9USTJNaTlKVGtSV1IwVkJVMU5aV0ZoZlFrUkhSRjgyT0RWZk16QXdlRE13TUM1cWNHY3w5MDMwOGU1MjEwYzFiNjRkYmNmZDdmYTc0MzdjMDFkMDBmZDg4Y2FhOTZkYzQ0NTg4YTE4NDUzZTE4N2UyMzM1
https://www.bdiexpress.com/medias/INDVGEASSYXX-BDGD-685-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NHxpbWFnZS9qcGVnfGFEZGpMMmcyTWk4eE1EYzJPRFE1TkRVMU9USTJNaTlKVGtSV1IwVkJVMU5aV0ZoZlFrUkhSRjgyT0RWZk16QXdlRE13TUM1cWNHY3w5MDMwOGU1MjEwYzFiNjRkYmNmZDdmYTc0MzdjMDFkMDBmZDg4Y2FhOTZkYzQ0NTg4YTE4NDUzZTE4N2UyMzM1
339041
Roller and Guide Assemblies
SYSTEM PLAST
SYSTEM PLAST
VG-685-SS-10-03
SYSTEM PLAST SYSTEM PLAST
Description
VG-685-SS-10-03 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER BDWLL HD SS 10"
Assembly; Bead and Bead Guide; Bead; 9.51" Roller Width; 0.68" Roller Diameter; Acetal Material; Series 685; 3 Feet Long; 10.24" Height; 1.47" Width; Stainless Steel Guide Material
Part #
VG-685-SS-10-03
BDI #
339041
Details
3410.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Roller-and-Guide-Assemblies/VG-685-SS-10-03/p/339041
Your Price
$ 3,410.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
12.49
EAN
0787405271913
Product Group - BDI
M00134
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
685
Length - Feet
3
Guide Material
Stainless Steel
Other Features
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-685-SS-10-03
Manufacturer Internal Number
VG-685-SS-
Weight / LBS
27.5
Long Description
Assembly; Bead and Bead Guide; Bead; 9.51" Roller Width; 0.68" Roller Diameter; Acetal Material; Series 685; 3 Feet Long; 10.24" Height; 1.47" Width; Stainless Steel Guide Material
Roller Diameter
0.68 Inch | 17.272 Millimeter
Roller Width
9.51 Inch | 241.554 Millimeter
Height
10.24 Inch | 260.096 Millimeter
Width
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

