24010406
Adapters
ROLLWAY BEARING
ROLLWAY BEARING
HE 3136
ROLLWAY BEARING ROLLWAY BEARING
Description
HE 3136 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES
Adapter Sleeve; 6-1/2" Bore; 5.157" Length Thru Bore; Complete Adapter with Sleeve; KM 36 Locknut; MB 36 Lockwasher
Part #
HE 3136
BDI #
24010406
Details
12559.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HE-3136/p/24010406
Your Price
$ 12,559.82 / each
$ 12,560.00 / each BDIExpress
$ 12,560.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171561
Weight / Kilogram
7.8
EAN
0637410088672
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 36
Lockwasher/Lockplate Part Number
MB 36
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
17.2
Long Description
Adapter Sleeve; 6-1/2" Bore; 5.157" Length Thru Bore; Complete Adapter with Sleeve; KM 36 Locknut; MB 36 Lockwasher
Length Thru Bore
5.157 Inch | 130.988 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

