1373580
Adapters
TIMKEN
TIMKEN
SNW-3036 X 6 1/2
TIMKEN TIMKEN
Description
SNW-3036 X 6 1/2 LOCKNUT ASSY
Bearing Adapter Sleeve; 6-1/2" Bore; 4.327" Length Thru Bore; Complete Adapter with Sleeve; S-3036 Sleeve Part Number; AN-36 Locknut; W-036 Lockwasher/Lockplate
Part #
SNW-3036 X 6 1/2
BDI #
1373580
Details
2935.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-3036-X-6-1-2/p/1373580
Your Price
$ 2,935.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
6.895
EAN
0087796311268
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3036
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-036
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 6-1/2" Bore; 4.327" Length Thru Bore; Complete Adapter with Sleeve; S-3036 Sleeve Part Number; AN-36 Locknut; W-036 Lockwasher/Lockplate
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
4.327 Inch | 109.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


