https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
1266703
Adapters
SKF
SKF
SNW 36X6.1/2
SKF SKF
Description
SNW 36X6.1/2 BRG ADAPTER SLEEVE ; 6-1/2" BORE 5.038" LTB
6-1/2" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate
Part #
SNW 36X6.1/2
BDI #
1266703
Details
974.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-36X6-1-2/p/1266703
Your Price
$ 974.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.39
EAN
7316576673221
Product Group - BDI
M06110
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-36
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-36
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
6-1/2" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
5.038 Inch | 127.965 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

