https://www.bdiexpress.com/medias/INDDODADAPTR-SNW-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzd8aW1hZ2UvanBlZ3xhR1F5TDJneVl5OHhNRFkyTURjNU5UVTBOelkzT0M5SlRrUkVUMFJCUkVGUVZGSmZVMDVYWDB4WFUwaFNYek13TUhnek1EQXVhbkJufDk0ZGU2YTRmMTBmZGU2NmU3OTFiYjEyOTlhMDc3YjBlY2QyNDMxM2NjY2FiYzliYmRkMDM3NmU4ZDI3N2FkMzQ
https://www.bdiexpress.com/medias/INDDODADAPTR-SNW-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzd8aW1hZ2UvanBlZ3xhR1F5TDJneVl5OHhNRFkyTURjNU5UVTBOelkzT0M5SlRrUkVUMFJCUkVGUVZGSmZVMDVYWDB4WFUwaFNYek13TUhnek1EQXVhbkJufDk0ZGU2YTRmMTBmZGU2NmU3OTFiYjEyOTlhMDc3YjBlY2QyNDMxM2NjY2FiYzliYmRkMDM3NmU4ZDI3N2FkMzQ
244194
Adapters
DODGE
DODGE
SNW36X608
DODGE DODGE
Description
SNW36X608 ADAPTER SLEEVE
Bearing Adapter Sleeve; 6-1/2" Bore; 5.02" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Part #
043623
BDI #
244194
Details
1608.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW36X608/p/244194
Your Price
$ 1,608.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
7.955
EAN
0782475028030
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43623
Weight / LBS
18
Long Description
Bearing Adapter Sleeve; 6-1/2" Bore; 5.02" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
5.02 Inch | 127.508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

