801611
Lock Nuts
RULAND
RULAND
TCN-08-F
RULAND RULAND
Description
TCN-08-F BEARING LOCKNUT ; ONE-PIECE 08 AFBMA INDUSTRY STD STEEL
18 Threads per Inch; 2-7/16" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; UNS Thread
Part #
TCN-08-F
BDI #
801611
Details
69.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TCN-08-F/p/801611
Your Price
$ 69.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.167
EAN
0063452902894
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.563-18
Thread Name
UNS
Other Features
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.36
Long Description
18 Threads per Inch; 2-7/16" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Max
1.531 Inch | 38.887 Millimeter
Outside Diameter
2.438 Inch | 61.925 Millimeter
Thread Pitch Diameter Min
1.527 Inch | 38.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


