https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NTHA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MzN8aW1hZ2UvanBlZ3xhREJtTDJnM1l5ODVPREV5TXprME1qUTJNVGMwTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVVU0VGZlUxUk1Yek13TUhnek1EQXVhbkJufDc2OTAxYjc2YTk0NjY0ZDI4ZWQ5MWJlYmM3NGNiY2I5MDczMmQwMzdlNTcxZWE0MzNmNmFmMmNmYjBlMzdkMTU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-NTHA-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MzN8aW1hZ2UvanBlZ3xhREJtTDJnM1l5ODVPREV5TXprME1qUTJNVGMwTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYMDVVU0VGZlUxUk1Yek13TUhnek1EQXVhbkJufDc2OTAxYjc2YTk0NjY0ZDI4ZWQ5MWJlYmM3NGNiY2I5MDczMmQwMzdlNTcxZWE0MzNmNmFmMmNmYjBlMzdkMTU
1088195
Thrust Roller Bearing
KOYO
KOYO
NTHA-3258
KOYO KOYO
Description
NTHA-3258 THRUST BEARING ; 2" BORE 1 3-5/8" OD 1" HGT
Thrust Roller Cylindrical Bearing; 2" Bore 1; 2-1/16" Bore 2; 3-5/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NTHA-3258
BDI #
1088195
Details
493.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTHA-3258/p/1088195
Your Price
$ 493.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.001
EAN
0605790254239
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
NTHA-3258
Weight / LBS
1.68
Long Description
Thrust Roller Cylindrical Bearing; 2" Bore 1; 2-1/16" Bore 2; 3-5/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Bore 1
2 Inch | 50.8 Millimeter
Height
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

