https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0MXxpbWFnZS9qcGVnfGFEY3hMMmcwWWk4eE1EYzJPVEUyT1RjeE1URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8YTRiNWMzZTJmNDZlZWIxY2ZkMmJjNGM4NGE4YjkwZDEzNWY5NThlYzEzYWJiYzA1NWZhODkwMDllZDgwMTk0Yg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0MXxpbWFnZS9qcGVnfGFEY3hMMmcwWWk4eE1EYzJPVEUyT1RjeE1URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8YTRiNWMzZTJmNDZlZWIxY2ZkMmJjNGM4NGE4YjkwZDEzNWY5NThlYzEzYWJiYzA1NWZhODkwMDllZDgwMTk0Yg
22206552
Spherical Roller Bearings
SKF
SKF
24184 ECA/C2W33VC127
SKF SKF
Description
24184 ECA/C2W33VC127 SPHERICAL RLR BRG ; 420MMX700MMX280MM
Spherical Roller Bearing; 420MM Straight Bore; 700MM Outside Diameter; 280MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24184 ECA/C2W33VC127
BDI #
22206552
Details
155008.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24184-ECA-C2W33VC127/p/22206552
Your Price
$ 155,008.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
477.77
EAN
7316580005162
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
937
Long Description
Spherical Roller Bearing; 420MM Straight Bore; 700MM Outside Diameter; 280MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
27.559 Inch | 700 Millimeter
Width
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

