https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
27838648
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
H247549-99401
TIMKEN TIMKEN
Description
H247549-99401 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 4-7/16" Width; Single Row
Part #
H247549-99401
BDI #
27838648
Details
10308.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247549-99401/p/27838648
Your Price
$ 10,308.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
54.713
EAN
0053893271613
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
H247549
Assembly Number
99401
Assembly Components
H247549-20000 (1) | H247510-20000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
110.316
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number H247549; 9-1/4" Bore; 15-1/8" Outside Diameter; 4-7/16" Width; Single Row
Bore
9.25 Inch | 234.95 Millimeter
Assembly Width
4.438 Inch | 112.725 Millimeter
Outside Diameter
15.125 Inch | 384.175 Millimeter
