https://www.bdiexpress.com/medias/MFRREXXXXXXX-TCA0032AE211GAA009-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDF8aW1hZ2UvanBlZ3xhREprTDJnellpOHhNRFkwTWpJNU1ESTNPRFF6TUM5TlJsSlNSVmhZV0ZoWVdGaGZWRU5CTURBek1rRkZNakV4UjBGQk1EQTVYek13TUhnek1EQXVhbkJufDE4ZDY2ZTg1ZDNjODY0MTI1YjlmMGE5ZjYwMzY5ZjlmZWU3NTM5MDkxYWZhM2E3MzBmODYyNDQ2NDkyOTc5ODU
https://www.bdiexpress.com/medias/MFRREXXXXXXX-TCA0032AE211GAA009-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDF8aW1hZ2UvanBlZ3xhREprTDJnellpOHhNRFkwTWpJNU1ESTNPRFF6TUM5TlJsSlNSVmhZV0ZoWVdGaGZWRU5CTURBek1rRkZNakV4UjBGQk1EQTVYek13TUhnek1EQXVhbkJufDE4ZDY2ZTg1ZDNjODY0MTI1YjlmMGE5ZjYwMzY5ZjlmZWU3NTM5MDkxYWZhM2E3MzBmODYyNDQ2NDkyOTc5ODU
27222396
AC Motors
MARATHON ELECTRIC
MARATHON ELECTRIC
R848 ; TCA0371AE231GAA009
MARATHON ELECTRIC MARATHON ELECTRIC
Description
R848;TCA0371AE231GAA009 LOW VOLT IEC MTR ; 50HP 3PH 3600RPM 230/460V 200L TEFC
AC Motor; 50HP; 200L Frame Size; 3565/2970 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 55" Shaft Diameter; 93% Efficiency Full Load
Part #
R848
BDI #
27222396
Details
9254.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R848-;-TCA0371AE231GAA009/p/27222396
Your Price
$ 9,254.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0722856176196
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
200L
Hertz
60
Sync RPM
3565/2970
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Current Rating 112/56 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
679.14
Long Description
AC Motor; 50HP; 200L Frame Size; 3565/2970 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 55" Shaft Diameter; 93% Efficiency Full Load
Shaft Diameter
55 Inch | 1397 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

