Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22216 KEJW33C3 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
1478911 Spherical Roller Bearings 

TIMKEN TIMKEN

22216 KEJW33C3

Description

22216 KEJW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD STEEL CAGE

Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22216KEJW33C3

BDI #
1478911

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

598.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 598.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.987
EAN
0087796023406
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH316 (Specify bore)
Withdrawal Nut
KM16
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
4.7
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 140MM Outside Diameter; 33MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
1.299 Inch | 33 Millimeter
Adapter Part Number
SNW16 H316 HA316 HE316 (Specify Bore) Inch | H316 (Specify bore) Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh