https://www.bdiexpress.com/medias/MFRTIMRIBBLT-8M-14M-PK-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MzJ8aW1hZ2UvanBlZ3xhRE00TDJnd1lpOHhNVEV6T1RJd09UTTJNelE0Tmk5TlJsSlVTVTFTU1VKQ1RGUmZPRTFmTVRSTlgxQkxYMUpGVUY4ek1EQjRNekF3TG1wd1p3fDQ1ODVkMjlkMDI3ZTBiNDgyZWI0YWFiODBkMmYwNjc1NmU3ZTA2NWRkYzM3Y2UzOTcwY2EzZGI2OWI2NTVjNjY
https://www.bdiexpress.com/medias/MFRTIMRIBBLT-8M-14M-PK-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MzJ8aW1hZ2UvanBlZ3xhRE00TDJnd1lpOHhNVEV6T1RJd09UTTJNelE0Tmk5TlJsSlVTVTFTU1VKQ1RGUmZPRTFmTVRSTlgxQkxYMUpGVUY4ek1EQjRNekF3TG1wd1p3fDQ1ODVkMjlkMDI3ZTBiNDgyZWI0YWFiODBkMmYwNjc1NmU3ZTA2NWRkYzM3Y2UzOTcwY2EzZGI2OWI2NTVjNjY
TIMKEN
TIMKEN
1760-8M-PK20
TIMKEN TIMKEN
Description
1760-8M-PK20 SYNCHRO-COG BELT ; 101768790
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; Standard HTD Tooth Profile; 8M Belt Series; Fiberglass Tensile Material; Rubber Outer Material
Part #
1760-8M-PK20
BDI #
20656648
Details
879.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1760-8M-PK20/p/20656648
Your Price
$ 879.08 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.193
EAN
0046684360894
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
20 Grooves | 220 Teeth | PK V Ribbed Side Cross Section
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; Standard HTD Tooth Profile; 8M Belt Series; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
69.291 Inch | 1760 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

