https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-8M-14M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMjl8aW1hZ2UvanBlZ3xhRGRrTDJobVppODVPRFF5TkRRMk56STVNalEyTDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWHpoTlh6RTBUVjlRUzE4ek1EQjRNekF3TG1wd1p3fDQ5ODM5YmYzYWRlODVhNWE1MWM4NzBkNzZiZTFjYTgzZWMyMzViYmY3ZjcwZTJhNWM3OGQ0YzAzNzEyZDhjMjE
https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-8M-14M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMjl8aW1hZ2UvanBlZ3xhRGRrTDJobVppODVPRFF5TkRRMk56STVNalEyTDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWHpoTlh6RTBUVjlRUzE4ek1EQjRNekF3TG1wd1p3fDQ5ODM5YmYzYWRlODVhNWE1MWM4NzBkNzZiZTFjYTgzZWMyMzViYmY3ZjcwZTJhNWM3OGQ0YzAzNzEyZDhjMjE
OPTIBELT
OPTIBELT
1552 8M-B 43 12
OPTIBELT OPTIBELT
Description
1552 8M-B 43 12 SYNCHRONOUS BELT ; NON-RETURNABLE 43MMX1552MM
Synchronous Belt; 8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 43MM Belt Width; 12 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
Part #
1552 8M-B 43 (12)
BDI #
24939490
Details
296.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1552-8M-B-43-12/p/24939490
Your Price
$ 296.52 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.463
EAN
4014486643046
Product Group - BDI
M02316
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
8M Belt Series | 8MM Belt Pitch | 1552MM Pitch Length | 43MM Belt Width | 12 Ribs
Long Description
Synchronous Belt; 8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 43MM Belt Width; 12 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
