https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-8M-14M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMjl8aW1hZ2UvanBlZ3xhRGRrTDJobVppODVPRFF5TkRRMk56STVNalEyTDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWHpoTlh6RTBUVjlRUzE4ek1EQjRNekF3TG1wd1p3fDQ5ODM5YmYzYWRlODVhNWE1MWM4NzBkNzZiZTFjYTgzZWMyMzViYmY3ZjcwZTJhNWM3OGQ0YzAzNzEyZDhjMjE
https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-8M-14M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMjl8aW1hZ2UvanBlZ3xhRGRrTDJobVppODVPRFF5TkRRMk56STVNalEyTDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWHpoTlh6RTBUVjlRUzE4ek1EQjRNekF3TG1wd1p3fDQ5ODM5YmYzYWRlODVhNWE1MWM4NzBkNzZiZTFjYTgzZWMyMzViYmY3ZjcwZTJhNWM3OGQ0YzAzNzEyZDhjMjE
OPTIBELT
OPTIBELT
1760-8M-B 100 28RIB PK SJ
OPTIBELT OPTIBELT
Description
1760-8M-B 100 28RIB PK SJ TIMING BELT ; NON-RETURNABLE 28RIB
Synchronous Belt; 8M Belt Series; 8MM Belt Pitch; 1760MM Pitch Length; 100MM Belt Width; 28 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
Part #
1760 8M-B 100 (28)
BDI #
24939494
Details
708.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1760-8M-B-100-28RIB-PK-SJ/p/24939494
Your Price
$ 708.54 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.98
EAN
4014486643084
Product Group - BDI
M02316
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
8M Belt Series | 8MM Belt Pitch | 1760MM Pitch Length | 100MM Belt Width | 28 Ribs
Long Description
Synchronous Belt; 8M Belt Series; 8MM Belt Pitch; 1760MM Pitch Length; 100MM Belt Width; 28 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
