Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1760 S8M 430 12 https://www.bdiexpress.com/medias/INDOPTBLTXXX-PLYV-S8M-PK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzMTR8aW1hZ2UvanBlZ3xhRGM0TDJoaE5DODVPRFF5TkRRM016RTVNRGN3TDBsT1JFOVFWRUpNVkZoWVdGOVFURmxXWDFNNFRWOVFTMTh6TURCNE16QXdMbXB3Wnd8MjJjZWIwNWQ1N2RlN2U4Y2VjZDM5ODc0OTgyOWRiY2ZkZTQ4MDM3NGY1OWIyNWExMWYyNzk1MjkzZjgwOGNkYw
24939538 Drive Belts Synchronous Inch and Millimeter 

OPTIBELT OPTIBELT

1760 S8M 430 12

Description

1760 S8M 430 12 SYNCH BELT ; NON-RETURNABLE S8M 12RIB 43MM WX1760MM L

Synchronous Belt; S8M Belt Series; 8MM Belt Pitch; 1760MM Pitch Length; 43MM Belt Width; 12 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills

Part #

1760 S8M 430 (12)

BDI #
24939538

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

290.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 290.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.481
EAN
4014486929195
Product Group - BDI
M02316
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
S8M Belt Series | 8MM Belt Pitch | 1760MM Pitch Length | 43MM Belt Width | 12 Ribs
Long Description
Synchronous Belt; S8M Belt Series; 8MM Belt Pitch; 1760MM Pitch Length; 43MM Belt Width; 12 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills