https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOHxpbWFnZS9qcGVnfGFEUTRMMmhsT0M4eE1EYzJPVEF4TVRBNE1USTBOaTlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufDI0OWNkMzRjZGE5ZjA0OWI2ODY3N2Q2NGNkNjJmZjAxZmZiMzJjMDJhNDBjY2Q5ZDU4NDUwMTM5ZmU4Njc5YjU
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOHxpbWFnZS9qcGVnfGFEUTRMMmhsT0M4eE1EYzJPVEF4TVRBNE1USTBOaTlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufDI0OWNkMzRjZGE5ZjA0OWI2ODY3N2Q2NGNkNjJmZjAxZmZiMzJjMDJhNDBjY2Q5ZDU4NDUwMTM5ZmU4Njc5YjU
NACHI
NACHI
22218EXQW33KC3
NACHI NACHI
Description
22218EXQKW33 C3 SPHERICAL ROLLER BEARING ; 90MM IDX160MM ODX40MM W
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 40MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22218EXQW33KC3
BDI #
664255
Details
318.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22218EXQW33KC3/p/664255
Your Price
$ 318.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.005
EAN
4991893495485
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX318 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Weight / LBS
8.84
Long Description
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 40MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.575 Inch | 40 Millimeter
Adapter Part Number
SNW18 H318 HA318 HS318 (Specify Bore) Inch | H318 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

