https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjB8aW1hZ2UvanBlZ3xhRFZqTDJoaE5TOHhNRFEzT1RFd09ETTFPREUzTkM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiMzA2Mjk3MDNlN2IwMGM4NmQzNGI4NTU0Mzk4NzRiNDRhMjg1OWI0YjE5YTljNDE0Y2I5M2Y3MWE2OGVlMDE
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjB8aW1hZ2UvanBlZ3xhRFZqTDJoaE5TOHhNRFEzT1RFd09ETTFPREUzTkM5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiMzA2Mjk3MDNlN2IwMGM4NmQzNGI4NTU0Mzk4NzRiNDRhMjg1OWI0YjE5YTljNDE0Y2I5M2Y3MWE2OGVlMDE
NACHI
NACHI
6318ZZ C3
NACHI NACHI
Description
6318ZZ C3 RADIAL BALL BEARING ; 90MMX190MMX43MM DEEP GROOVE
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6318ZZC3
BDI #
665091
Details
396.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6318ZZ-C3/p/665091
Your Price
$ 396.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.901
EAN
4991893795370
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Weight / LBS
10.82
Long Description
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
3.543 Inch | 90 Millimeter
Outer Race Width
1.693 Inch | 43 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

