https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjd8aW1hZ2UvanBlZ3xhR1kyTDJoaFl5OHhNRFEzT1RFeE5qSXlNalE1TkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw4Yzk0MDVmZjgxNDc1MmQ2ZjA1ZWFjMjUzN2I1NWMwMzM1OWU4ZDIzNTExMDkxYTM5N2E0OGZiYzE3Y2E4YzM0
https://www.bdiexpress.com/medias/INDNCHBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjd8aW1hZ2UvanBlZ3xhR1kyTDJoaFl5OHhNRFEzT1RFeE5qSXlNalE1TkM5SlRrUk9RMGhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw4Yzk0MDVmZjgxNDc1MmQ2ZjA1ZWFjMjUzN2I1NWMwMzM1OWU4ZDIzNTExMDkxYTM5N2E0OGZiYzE3Y2E4YzM0
NACHI
NACHI
7310BMU C3
NACHI NACHI
Description
7310BMU C3 ANGULAR CONTACT BALL BEARING ; 50MM IDX50MM ODX20MM W
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7310BMUC3
BDI #
665361
Details
176.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7310BMU-C3/p/665361
Your Price
$ 176.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.137
EAN
4991893849660
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nachiamerica.com
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.063 Inch | 27 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

