1FK7034-2AK71-1AH0
Description
1FK7034-2AK71-1AH0 SYNCHRONOUS MOTOR ; NON-RETURNABLE3AC 1.6NM 0.63KW 6000RPM
Part # 1FK70342AK711AH0
BDI # 21851664
1FK2104-4AF10-0MA0
Description
1FK21044AF100MA0 SERVO MOTOR ; NON-RETURNABLE 1FK2-HD 1.27 NM
Part # 1FK21044AF100MA0
BDI # 25114610
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.433
Sync RPM:
3600/3000
Hertz:
50/60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
0.241 | 0.282HP
Other Features:
Squirrel Cage | 2 Pole
Mounting Method:
B3 Face | Foot Mounted
SQM50.361R1
Description
SQM50.361R1 DAMPER MOTOR ; 10MM SHAFT NO BOARD CCW
Part # SQM50.361R1
BDI # 25275195