JSL725A
Description
JSL725A PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 3528L N
Part # JSL725A
BDI # 129245
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSM3155
Description
JSM3155 PUMP AC MOTOR ; 2HP 3450RPM 3PH 60HZ 56YZ 3430M OPEN F1
Part # JSM3155
BDI # 129250
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Square Face