1LE24212BB112GA3
Description
1LE24212BB112GA3 AC MOTOR ; 15HP 1800RPM SD100 IEEE841 460V 254TC
Part # 1LE24212BB112GA3
BDI # 22594851
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24212BA112GA3
Description
1LE24212BA112GA3 AC MOTOR ; 15HP 3600RPM SD100 IEEE841 460V 254TC
Part # 1LE24212BA112GA3
BDI # 23374037
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.2
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face