1LE24212BA212GA3
Description
1LE24212BA212GA3 AC MOTOR ; 20HP 3600RPM SD100 IEEE841 460V 256TC
Part # 1LE24212BA212GA3
BDI # 22594845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.9
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
W053-P
Description
W053-P AC MOTOR, 20 1800 TEFC 256TCV 3/60/460 (SMARTCATALOG)
Part # W053-P
BDI # 27226131
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1768
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 24.2 Ampere | 4 Poles
Mounting Method:
Round Frame
1LE24212BB212GA3
Description
1LE24212BB212GA3 AC MOTOR ; 20HP 1800RPM SD100 IEEE841 460V 256TC
Part # 1LE24212BB212GA3
BDI # 23374063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face