VECP3587T-4
Description
VECP3587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # VECP3587T-4
BDI # 130808
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
119534.00
Description
119534.00 FARM DUTY MOTOR ; 2HP 3600RPM 56J TEFC 460V 3PH 60HZ
Part # 119534.00
BDI # 22501095
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3550
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.9 Ampere | 2 Poles
Mounting Method:
Round Frame
VECP3586T-4
Description
VECP3586T-4 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 3PH 60HZ 145TC 0532M TEFC F1
Part # VECP3586T-4
BDI # 130806
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1LE24211AA312GA3
Description
1LE24211AA312GA3 AC MOTOR ; 2HP 3600RPM SD100 IEEE841 460V 145TC
Part # 1LE24211AA312GA3
BDI # 23373923
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE24211AB412GA3
Description
1LE24211AB412GA3 3PH AC MOTOR ; 2HP 1800RPM SD100 IEEE841 460V 145TC
Part # 1LE24211AB412GA3
BDI # 23373947
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face