VECP3660T-4

COMPARE

VECP3660T-4

Description
VECP3660T-4 GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 3600RPM 460VAC

BALDOR-RELIANCE

Part # VECP3660T-4

BDI # 130809

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.98
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VECP3661T-4

COMPARE

VECP3661T-4

Description
VECP3661T-4 GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1

BALDOR-RELIANCE

Part # VECP3661T-4

BDI # 130811

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.98
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VECP83661T-4

COMPARE

VECP83661T-4

Description
VECP83661T-4 GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1

BALDOR-RELIANCE

Part # VECP83661T-4

BDI # 130837

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.69
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty IEEE 841 Petrochem
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE24211CA112GA3

COMPARE

1LE24211CA112GA3

Description
1LE24211CA112GA3 AC MOTOR ; 3HP 3600RPM SD100 IEEE841 460V 182TC

ABB NEMA

Part # 1LE24211CA112GA3

BDI # 23373955

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 14.8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE24211CB112GA3

COMPARE

1LE24211CB112GA3

Description
1LE24211CB112GA3 AC MOTOR ; 3HP 1800RPM SD100 IEEE841 460V 182TC

ABB NEMA

Part # 1LE24211CB112GA3

BDI # 23373977

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.2
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY