056T17F15902

COMPARE

056T17F15902

Description
056T17F15902 GENERAL PURPOSE MOTOR ; 1/0.75HP 1800/1500 TEFC 56C 3/60/50/460V

MARATHON MOTORS

Part # K1476B

BDI # 22326794

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.7 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY