056T17F15902
Description
056T17F15902 GENERAL PURPOSE MOTOR ; 1/0.75HP 1800/1500 TEFC 56C 3/60/50/460V
Part # K1476B
BDI # 22326794
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7 Ampere | 4 Poles
Mounting Method:
Round Frame