VECP2276T
Description
VECP2276T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # VECP2276T
BDI # 130792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
1LE22212BC114GA3
Description
1LE22212BC114GA3 AC MOTOR ; 7.5HP 1200RPM GP100 230/460V 254TC NP
Part # 1LE22212BC114GA3
BDI # 22593966
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face
1LE23212BC114GA3
Description
1LE23212BC114GA3 LOW VOLTAGE MOTOR ; 7.5HP 1200RPM SD100 230/460V 254TC NP
Part # 1LE23212BC114GA3
BDI # 23373699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.8
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face
1LE21212BC114GA3
Description
1LE21212BC114GA3 AC MOTOR ; POR 7.5HP 1200RPM GP100A 208-230/460V
Part # 1LE21212BC114GA3
BDI # 22593512
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face
1LE21212BC113GA3
Description
1LE21212BC113GA3 AC MOTOR ; POR 7.5HP 1200RPM GP100A 575V 254TC
Part # 1LE21212BC113GA3
BDI # 22593506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26.16
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face