VL3510-50

COMPARE

VL3510-50

Description
VL3510-50 GENERAL PURPOSE AC MOTOR ; 1HP 1425RPM 1PH 50HZ 56C 3532L TEFC F1

BALDOR-RELIANCE

Part # VL3510-50

BDI # 131063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY