VHECP4108T
Description
VHECP4108T SOLID SHAFT PUMP MOTOR ; 30HP 3520RPM 3PH 60HZ 286HP 0950M TEFC F
Part # VHECP4108T
BDI # 130738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4104T
Description
VHECP4104T SOLID SHAFT PUMP MOTOR ; 30HP 1760RPM 3PH 60HZ 286HP 1056M TEFC F
Part # VHECP4104T
BDI # 130977
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.69
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base
W067-P
Description
W067-P AC MOTOR, 30 1800 TEFC 286TCV 3/60/460 (SMARTCATALOG)
Part # W067-P
BDI # 27216845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 35.5 Ampere | 4 Poles
Mounting Method:
Round Frame
1MB22212CB216GA3
Description
1MB22212CB216GA3 AC MOTOR ; 30HP 1800RPM XP100 ID1 230/460V 286TC
Part # 1MB22212CB216GA3
BDI # 23374577
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.4
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
26.74
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base