H350;143TTGN7076
Description
H350 ; 143TTGN7076 EP AC MOTOR ; 3/4HP 1200RPM EPFC 143T 3PH 208-230/460V
Part # H350
BDI # 22327719
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1145/970
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid
E649;143TTTN6526
Description
E649 ; 143TTTN6526 SEVERE DUTY MOTOR ; 460VAC 1.5A 0.75KW 1735RPM IP54
Part # E649
BDI # 21554109
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E349;143TTTN6026
Description
E349 ; 143TTTN6026 WASHDOWN MOTOR ; E349 11800RPM TEFC 143TC 3/60/230/460V
Part # E349
BDI # 22088632
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
E783A;143TTDR6313
Description
E783A ; 143TTDR6313 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V
Part # E783A
BDI # 22327615
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid
C188A;143C17DRR40001A1
Description
C188A ; 143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208-230V
Part # C188A
BDI # 22327498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid