GR3-CI-TF-143T-4-B-D-1
Description
GR3-CI-TF-143T-4-B-D-1 1HP 143T ; MOTOR
Part # GR3-CI-TF-143T-4-B-D-1
BDI # 21459497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Rigid
GR3-AL-TF-143T-4-B-D-1
Description
GR3-AL-TF-143T-4-B-D-1 1HP 143T ; MOTOR
Part # GR3-AL-TF-143T-4-B-D-1
BDI # 21459491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.8
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Rigid