E783A;143TTDR6313
Description
E783A ; 143TTDR6313 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V
Part # E783A
BDI # 22327615
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid
C188A;143C17DRR40001A1
Description
C188A ; 143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208-230V
Part # C188A
BDI # 22327498
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid
E901A;143TTDR16056
Description
E901A ; 143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V
Part # E901A
BDI # 22327591
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Rigid
U245;143TTDR6028
Description
U245 ; 143TTDR6028 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V
Part # U245
BDI # 22327605
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid
U758-P;143TTDR16052
Description
U758-P ; 143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U758-P
BDI # 22327587
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid