H350;143TTGN7076

COMPARE

H350;143TTGN7076

Description
H350 ; 143TTGN7076 EP AC MOTOR ; 3/4HP 1200RPM EPFC 143T 3PH 208-230/460V

LEESON

Part # H350

BDI # 22327719

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1145/970
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U020A;143TTGN6530

COMPARE

U020A;143TTGN6530

Description
U020A ; 143TTGN6530 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/575V

LEESON

Part # U020A

BDI # 20181579

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U001A;143TTGN6526

COMPARE

U001A;143TTGN6526

Description
U001A ; 143TTGN6526 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V

LEESON

Part # U001A

BDI # 22327715

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
143TTGR16001

COMPARE

143TTGR16001

Description
143TTGR16001 EXPLOSION PROOF MOTOR ; 1-1/2HP 3600RPM EPFC 143T 3/60/230/460V

LEESON

Part # I506

BDI # 22327721

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3515
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.81
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
I502;143TTGR16026

COMPARE

I502;143TTGR16026

Description
I502 ; 143TTGR16026 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V

LEESON

Part # I502

BDI # 22327723

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.81
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY