Page 1 of 7

Next

Compare
H350;143TTGN7076

COMPARE

H350;143TTGN7076

Description
H350 ; 143TTGN7076 EP AC MOTOR ; 3/4HP 1200RPM EPFC 143T 3PH 208-230/460V

LEESON

Part # H350

BDI # 22327719

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1145/970
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.2/1.6 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E649;143TTTN6526

COMPARE

E649;143TTTN6526

Description
E649 ; 143TTTN6526 SEVERE DUTY MOTOR ; 460VAC 1.5A 0.75KW 1735RPM IP54

LEESON

Part # E649

BDI # 21554109

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E349;143TTTN6026

COMPARE

E349;143TTTN6026

Description
E349 ; 143TTTN6026 WASHDOWN MOTOR ; E349 11800RPM TEFC 143TC 3/60/230/460V

LEESON

Part # E349

BDI # 22088632

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735/1465
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E783A;143TTDR6313

COMPARE

E783A;143TTDR6313

Description
E783A ; 143TTDR6313 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V

LEESON

Part # E783A

BDI # 22327615

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3515/2920
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C188A;143C17DRR40001A1

COMPARE

C188A;143C17DRR40001A1

Description
C188A ; 143C17DRR40001A1 GP AC MOTOR ; 1HP 1725RPM DP 143T 1/60/115/208-230V

LEESON

Part # C188A

BDI # 22327498

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY