U758-P;143TTDR16052
Description
U758-P ; 143TTDR16052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U758-P
BDI # 22327587
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
U417A;143TTDR6052
Description
U417A ; 143TTDR6052 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V
Part # U417A
BDI # 22327613
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid