U245;143TTDR6028
Description
U245 ; 143TTDR6028 GP AC MOTOR ; 1-1/2HP 3600RPM DP 143T 3/60/230/460V
Part # U245
BDI # 22327605
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2890
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid