CECP84103T-4
Description
CECP84103T-4 GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 460VAC
Part # CECP84103T-4
BDI # 125718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4103T
Description
CEM4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC
Part # CEM4103T
BDI # 125831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
194013.00
Description
194013.00 WASHDOWN MOTOR ; 25HP 1800RPM 284TC TEFC 230/460V 3PH
Part # 194013.00
BDI # 22132653
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 65 To 57.5/28.8 Ampere | 4 Poles
Mounting Method:
Rigid
CECP4103T
Description
CECP4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC
Part # CECP4103T
BDI # 125683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4103T-5
Description
CEM4103T-5 GENERAL PURPOSE AC MOTOR ; 25HP 1800 RPM 3PH 284TC TEFC
Part # CEM4103T-5
BDI # 125832
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted