B890
Description
B890 GENERAL PURPOSE MOTOR ; 1HP 3450RPM TEFC 56C 1PH 208-230/115V
Part # B890
BDI # 24533622
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.1 To 6/12 Ampere | 2 Poles
Mounting Method:
Rigid