Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/3.8 To 4 Ampere | 2 Poles
Mounting Method:
Cushion
B621
Description
B621 GENERAL PURPOSE MOTOR ; 1/2HP 1PH 3600RPM 115/208-230V 56 FRAME
Part # B621
BDI # 24533584
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.7 To 3.7 Ampere | 2 Poles
Mounting Method:
Rigid
B888
Description
B888 GENERAL PURPOSE MOTOR ; 1/2HP 3450RPM TEFC 56C 1PH 115/208-230V
Part # B888
BDI # 24533618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Rigid
BF1052
Description
BF1052 FAN AND BLOWER HVAC/R MOTOR ; 1/2HP 1PH 3600RPM 115/208-230V 48 ODP
Part # BF1052
BDI # 24533630
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.87
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Resilient