1LE22212AB214EA3
Description
1LE22212AB214EA3 AC MOTOR ; 10HP 1800RPM 3PH 215TC TEFC
Part # 1LE22212AB214EA3
BDI # 21456795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Cast Iron Frame
Mounting Method:
C-Face | Foot Mounted
1LE21212AB214EA3
Description
1LE21212AB214EA3 AC MOTOR ; 10HP 1800RPM 3PH 215TC TEFC
Part # 1LE21212AB214EA3
BDI # 21456746
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Aluminum Frame
Mounting Method:
C-Face | Foot Mounted