ECP83764T-4
Description
ECP83764T-4 SEVERE DUTY AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0736M TEFC F1
Part # ECP83764T-4
BDI # 126795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3764T-4
Description
ECP3764T-4 SEVER DUTY AC MOTOR ; 3HP 213T FRM 1200RPM 460VAC
Part # ECP3764T-4
BDI # 126634
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83769T-4
Description
ECP83769T-4 SEVERE DUTY AC MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213T 0730M TEFC F
Part # ECP83769T-4
BDI # 126799
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3769T-4
Description
ECP3769T-4 SEVER DUTY AC MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213T 0732M TEFC F
Part # ECP3769T-4
BDI # 126640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
M1708T
Description
M1708T SPEED MOTOR ; 5/2.5HP 1740/865RPM 3PH 60HZ 213T 3742M
Part # M1708T
BDI # 129759
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.01
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 5HP
Mounting Method:
Foot Mounted